- 11.4170" Shaft Diameter
- 1 3/4" Width on Shaft
- 1 3/4" Overall Width
Installation | Shaft Press Fit |
Inch/Metric | Inch |
Construction | LDSLV4 |
Overall Width | 1.75 in, 44.45 mm |
Seal Material | Chromium-Plated Carbon Steel |
Width on Shaft | 1 3/4 in |
Installation Depth | 1.75 in |
Shaft Dia. [Min] | 11.41 in, 289.94 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Shaft Dia. [Max] | 11.42 in, 290.04 mm |
Shaft Dia. | 17 in, 431.8 mm |
Weight | 3.404 LB |
EAN or UPC | 85311884402 |