- 4 1/2" Shaft Diameter
- 5/8" Width on Shaft
- 5/8" Overall Width
Overall Width | 0.63 in, 15.88 mm |
Housing Bore Dia. | 2.38 in, 60.33 mm |
Construction | S1 |
Shaft Dia. | 4.5 in, 114.3 mm |
Installation Depth | 0.625 in |
Inch/Metric | Inch |
Installation | Shaft Press Fit |
Width on Shaft | 5/8 in |
Weight | 0.278 LB |
EAN or UPC | 85311089005 |