- 8.8120" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
Installation | Shaft Press Fit |
Overall Width | 2 in, 50.8 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Shaft Dia. [Min] | 8.81 in, 223.77 mm |
Shaft Dia. | 8.69 in, 220.68 mm |
Width on Shaft | 2 in |
Installation Depth | 2 in |
Construction | LDSLV4 |
Shaft Dia. [Max] | 8.81 in, 223.88 mm |
Seal Material | Chromium-Plated Carbon Steel |
Inch/Metric | Inch |
Weight | 2.358 LB |
EAN or UPC | 85311089067 |