- 11.9680" Shaft Diameter
- 0.709" Width on Shaft
- 0.709" Overall Width
Installation Depth | 0.709 in |
Seal Material | Chromium-Plated Carbon Steel |
Installation | Shaft Press Fit |
Shaft Dia. [Min] | 11.97 in, 303.94 mm |
Shaft Dia. | 13.57 in, 344.78 mm |
Construction | LDSLV4 |
Overall Width | 0.71 in, 18 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Inch/Metric | Inch |
Shaft Dia. [Max] | 11.97 in, 304.04 mm |
Width on Shaft | 0.709 in |
Weight | 3.426 LB |
EAN or UPC | 85311885423 |