- 10.4410" Shaft Diameter
- 2.165" Width on Shaft
- 2.165" Overall Width
Wall Thickness | 0.09 in, 2.4 mm |
Shaft Dia. [Min] | 10.44 in, 265.15 mm |
Width on Shaft | 2.165 in |
Overall Width | 2.16 in, 55 mm |
Shaft Dia. | 10.41 in, 264.54 mm |
Shaft Dia. [Max] | 10.44 in, 265.25 mm |
Construction | LDSLV4 |
Installation Depth | 2.165 in |
Installation | Shaft Press Fit |
Seal Material | Chromium-Plated Carbon Steel |
Inch/Metric | Inch |
Weight | 3.478 LB |
EAN or UPC | 85311900201 |