- 26.8130" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
| Shaft Dia. [Min] | 26.81 in, 681 mm |
| Seal Material | Chromium-Plated Carbon Steel |
| Shaft Dia. | 9.69 in, 246.08 mm |
| Wall Thickness | 0.09 in, 2.4 mm |
| Installation | Shaft Press Fit |
| Inch/Metric | Inch |
| Shaft Dia. [Max] | 26.82 in, 681.25 mm |
| Installation Depth | 2 in |
| Construction | LDSLV4 |
| Width on Shaft | 2 in |
| Overall Width | 2 in, 50.8 mm |
| Weight | 9.444 LB |
| EAN or UPC | 85311992961 |

