- 9.8130" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
Shaft Dia. [Min] | 9.81 in, 249.2 mm |
Installation Depth | 2 in |
Shaft Dia. [Max] | 9.81 in, 249.3 mm |
Shaft Dia. | 24 in, 609.6 mm |
Inch/Metric | Inch |
Seal Material | Chromium-Plated Carbon Steel |
Overall Width | 2 in, 50.8 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Width on Shaft | 2 in |
Construction | LDSLV4 |
Installation | Shaft Press Fit |
Weight | 3.337 LB |
EAN or UPC | 85311153171 |