- 22.3030" Shaft Diameter
- 2.362" Width on Shaft
- 2.362" Overall Width
Inch/Metric | Inch |
Wall Thickness | 0.09 in, 2.4 mm |
Shaft Dia. | 29 in, 736.6 mm |
Installation | Shaft Press Fit |
Seal Material | Chromium-Plated Carbon Steel |
Overall Width | 2.36 in, 60 mm |
Width on Shaft | 2.362 in |
Shaft Dia. [Min] | 22.3 in, 566.45 mm |
Construction | LDSLV4 |
Shaft Dia. [Max] | 22.31 in, 566.7 mm |
Installation Depth | 2.362 in |
Weight | 5.523 LB |
EAN or UPC | 85311154543 |