- 9.0550" Shaft Diameter
- 2 1/2" Width on Shaft
- 2 1/2" Overall Width
Installation Depth | 2.5 in |
Installation | Shaft Press Fit |
Construction | LDSLV4 |
Shaft Dia. [Min] | 9.05 in, 229.95 mm |
Seal Material | Chromium-Plated Carbon Steel |
Wall Thickness | 0.09 in, 2.4 mm |
Inch/Metric | Metric |
Overall Width | 2.5 in, 63.5 mm |
Shaft Dia. | 25.5 in, 647.7 mm |
Width on Shaft | 2 1/2 in |
Shaft Dia. [Max] | 9.06 in, 230.05 mm |
Weight | 3.166 LB |
EAN or UPC | 85311155717 |