- 9.4480" Shaft Diameter
- 1.181" Width on Shaft
- 1.181" Overall Width
Shaft Dia. | 30 in, 762 mm |
Seal Material | Chromium-Plated Carbon Steel |
Width on Shaft | 1.181 in |
Inch/Metric | Metric |
Shaft Dia. [Min] | 9.45 in, 239.95 mm |
Overall Width | 1.18 in, 30 mm |
Installation Depth | 1.181 in |
Wall Thickness | 0.09 in, 2.4 mm |
Shaft Dia. [Max] | 9.45 in, 240.06 mm |
Construction | LDSLV4 |
Installation | Shaft Press Fit |
Weight | 2.953 LB |
EAN or UPC | 85311155595 |