- 8.6610" Shaft Diameter
- 1" Width on Shaft
- 1" Overall Width
Seal Material | Chromium-Plated Carbon Steel |
Wall Thickness | 0.09 in, 2.4 mm |
Overall Width | 1 in, 25.4 mm |
Shaft Dia. | 32.95 in, 836.96 mm |
Construction | LDSLV4 |
Shaft Dia. [Min] | 8.66 in, 219.94 mm |
Installation | Shaft Press Fit |
Shaft Dia. [Max] | 8.66 in, 220.04 mm |
Installation Depth | 1 in |
Width on Shaft | 1 in |
Inch/Metric | Metric |
Weight | 2.233 LB |
EAN or UPC | 85311162845 |