- 14.1730" Shaft Diameter
- 1" Width on Shaft
- 1" Overall Width
Width on Shaft | 1 in |
Shaft Dia. [Min] | 14.17 in, 359.94 mm |
Installation Depth | 1 in |
Wall Thickness | 0.09 in, 2.4 mm |
Inch/Metric | Inch |
Seal Material | Chromium-Plated Carbon Steel |
Construction | LDSLV4 |
Shaft Dia. [Max] | 14.18 in, 360.1 mm |
Shaft Dia. | 35.43 in, 900 mm |
Overall Width | 1 in, 25.4 mm |
Installation | Shaft Press Fit |
Weight | 4.101 LB |
EAN or UPC | 85311172776 |