- 8.8670" Shaft Diameter
- 1" Width on Shaft
- 1" Overall Width
Shaft Dia. [Min] | 8.86 in, 225.17 mm |
Shaft Dia. [Max] | 8.87 in, 225.27 mm |
Overall Width | 1 in, 25.4 mm |
Construction | LDSLV4 |
Wall Thickness | 0.09 in, 2.4 mm |
Shaft Dia. | 13.57 in, 344.78 mm |
Installation Depth | 1 in |
Width on Shaft | 1 in |
Seal Material | Chromium-Plated Carbon Steel |
Inch/Metric | Inch |
Installation | Shaft Press Fit |
Weight | 1.12 LB |
EAN or UPC | 85311173476 |