- 13.3130" Shaft Diameter
- 1 1/2" Width on Shaft
- 1 1/2" Overall Width
Construction | LDSLV4 |
Inch/Metric | Inch |
Shaft Dia. [Max] | 13.32 in, 338.25 mm |
Shaft Dia. [Min] | 13.31 in, 338.1 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Overall Width | 1.5 in, 38.1 mm |
Installation | Shaft Press Fit |
Seal Material | Chromium-Plated Carbon Steel |
Shaft Dia. | 31.94 in, 811.23 mm |
Installation Depth | 1.5 in |
Width on Shaft | 1 1/2 in |
Weight | 4.025 LB |
EAN or UPC | 85311173483 |