- 12 3/4" Shaft Diameter
- 0.688" Width on Shaft
- 0.688" Overall Width
Width on Shaft | 0.688 in |
Shaft Dia. | 10.02 in, 254.58 mm |
Seal Material | Chromium-Plated Carbon Steel |
Construction | LDSLV4 |
Installation | Shaft Press Fit |
Shaft Dia. [Max] | 12.75 in, 323.95 mm |
Overall Width | 0.69 in, 17.48 mm |
Installation Depth | 0.688 in |
Wall Thickness | 0.09 in, 2.4 mm |
Inch/Metric | Inch |
Shaft Dia. [Min] | 12.75 in, 323.8 mm |
Weight | 3.597 LB |
EAN or UPC | 85311174855 |