- 34.3120" Shaft Diameter
- 1 3/4" Width on Shaft
- 1 3/4" Overall Width
Shaft Dia. [Max] | 34.32 in, 871.73 mm |
Shaft Dia. | 9.75 in, 247.65 mm |
Width on Shaft | 1 3/4 in |
Installation | Shaft Press Fit |
Installation Depth | 1.75 in |
Construction | LDSLV4 |
Shaft Dia. [Min] | 34.31 in, 871.47 mm |
Inch/Metric | Inch |
Seal Material | Chromium-Plated Carbon Steel |
Overall Width | 1.75 in, 44.45 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Weight | 7.454 LB |
EAN or UPC | 85311176460 |