- Torque Wrench
description
- Square drive torque adapters are designed for use with GEARWRENCH interchangeable torque wrenches or other brands with square drive. Spring pin retaining feature. Chrome plated with stamped size and laser markings.
features
- Spring pinned retainer holds adapter in place on square drive interchangeable torque wrenches
- Laser etched and hard stamped size marking
- Manufactured from alloy steel for better strength and longer tool life
- Chrome finish easily wipes clean and resists corrosion
Installation Depth | 0.615 in |
Installation | Shaft Press Fit |
Construction | S6 |
Inch/Metric | Inch |
Overall Width | 0.62 in, 15.62 mm |
Shaft Dia. | 0.88 in, 22.23 mm |
Width on Shaft | 0.615 in |
Weight | 0.162 LB |
EAN or UPC | 85311900140 |