Product details
- 1 in Shaft Diameter
- 1 in Housing Bore Diameter
- 6 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
Specifications
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Material | Polyacrylate Elastomer (ACM) |
Installation | Housing Press Fit |
Temperature Range [Max] | 300 °F |
Operating Temperature [Max] | 302 °F |
Design | CRW1 |
Pressure | 10 psi |
Seal Design | Bonded Design |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Seal Width | 0.25 in |
Case Construction | Steel Case w/o Inner Case |
Surface Speed [Nom] | 1,179 ft/min |
Housing Bore Dia. | 1 in, 34 mm |
Cover/Compensation Ring/Plate Required | No |
Family Name | Single Lip With Spring Shaft Seal |
Shaft Dia. | 1 in, 25 mm |
Operating Temperature [Min] | -40 °F |
Temperature Range [Min] | -40 °F |
Overall Width | 6 mm |
Lubricant | Oil or Grease |
Lip Type | Single Lip |
Construction | CRW1 |
Speed | 0.07 ft/min |
Case Design | metal case |
Inch/Metric | Inch |
Weight | 0.068 LB |
EAN or UPC | 85311007986 |