- 0.83 in Overall Width
- Metric
Shaft Dia. [Max] | 4.14 in, 105.11 mm |
Inch/Metric | Metric |
Overall Width | 0.83 in, 21.01 mm |
Shaft Dia. [Min] | 4.13 in, 104.9 mm |
Flange Diameter | 4.47 in, 113.54 mm |
Weight | 0.441 LB |
EAN or UPC | 85311535311 |
Shaft Dia. [Max] | 4.14 in, 105.11 mm |
Inch/Metric | Metric |
Overall Width | 0.83 in, 21.01 mm |
Shaft Dia. [Min] | 4.13 in, 104.9 mm |
Flange Diameter | 4.47 in, 113.54 mm |
Weight | 0.441 LB |
EAN or UPC | 85311535311 |