Product details
- 2 3/16" ID x 120 mm OD x 31 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
Specifications
Bore Type | Round Bore, Inch Type |
Locking Device | Eccentric Locking Collar |
Outer Ring Width | 31 mm |
I.D. | 2 3/16 in |
Length Through Bore | 2.1875 in |
Bearing Type | Ball Bearing |
Material | Steel |
Overall Width | 2 7/8 in |
Enclosure | Double Sealed |
Static Load Rating [Max] | 9300 lbf |
Dynamic Load Rating | 18000 lbf |
Outer Ring Size | 311 |
O.D. | 120 mm |
Lubrication | Relubricatable |
Seal Type | Contact Seals |
Weight | 4.855 LB |
EAN or UPC | 85311176149 |