Product details
- 2 3/16" ID x 100 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
Specifications
Locking Device | Eccentric Locking Collar |
Seal Type | Contact Seals |
Lubrication | Relubricatable |
Static Load Rating [Max] | 5600 lbf |
Length Through Bore | 1.281 in |
Overall Width | 1.281 in |
Outer Ring Width | 24 mm |
Bearing Type | Ball Bearing |
Outer Ring Size | 211 |
Dynamic Load Rating | 10800 lbf |
Bore Type | Round Bore, Inch Type |
Material | Steel |
I.D. | 2 3/16 in |
Enclosure | Double Sealed |
O.D. | 100 mm |
Weight | 2.24 LB |
EAN or UPC | 85311073165 |