Product details
- LM48500 Series Single Cone
- 1 3/8" Straight Bore
- 0.7200" Wide
- Sealed
- Standard Tolerance
Specifications
Cone Width | 0.72 in |
Origin | Cones |
Shaft Fillet Radius [Max] | N/A |
Series | LM48500 |
Enclosure | Sealed |
Cone Type | Single Cone |
Tolerance | Standard |
I.D. | 1 3/8 in |
Bore Type | Round Bore |
Material | Steel |
Weight | 0.425 LB |
EAN or UPC | 85311067874 |