- Series LM603000 Single Cup
- 3 1/16" OD x 0.5937" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Series | LM603000 |
Material | Steel |
Housing Fillet Radius [Max] | 0.03 in |
O.D. Type | Straight |
Origin | Cups |
Tolerance | Standard |
O.D. | 3.0625 in |
Cup Type | Single Cup |
Cup Width | 0.5937 in |
Weight | 0.337 LB |
EAN or UPC | 85311057219 |