Product details
- 1/2" ID x 40 mm OD x 13 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
Specifications
Dynamic Load Rating | 2360 lbf |
Material | Steel |
Length Through Bore | 0.75 in |
Seal Type | Contact Seals |
Enclosure | Double Sealed |
I.D. | 1/2 in |
Static Load Rating [Max] | 1000 lbf |
Bore Type | Round Bore, Inch Type |
Overall Width | 1 1/8 in |
O.D. | 40 mm |
Locking Device | Eccentric Locking Collar |
Outer Ring Width | 13 mm |
Outer Ring Size | 203 |
Lubrication | Non-Relubricatable |
Bearing Type | Ball Bearing |
Weight | 0.308 LB |
EAN or UPC | 85311073332 |