Product details
- Cartridge Unit
- 5 15/16" Shaft
- 11 5/8" Outside Diameter
- 6 7/8" Wide
- Clamping Ring Collar
Specifications
Shaft Dia. | 5.9375 in |
Temperature Range [Max] | 212 °F |
Seal Type | Aluminum Triple Labyrinth Seals |
Housing Material | Cast Iron |
Special Features | None |
Overall Width | 6 7/8 in |
Housing Width | 6 7/8 in |
Locking Device | Clamping Ring Collar |
RPM [Max] | 1450 rpm |
Bearing Design | Expansion |
Temperature Range [Min] | 32 °F |
Axial Load | 6620 lbf |
Type | Split Cylindrical Bearing |
Outside Dia. | 11.625 in |
Static Load Rating [Max] | 138600 lbf |
Axial Movement Available | 9/16 in |
Dynamic Load Rating | 94500 lbf |
Lubrication | Relubricatable |
Cartridge Type | C 10 |
Inch/Metric | Inch |
Weight | 84.656 LB |
EAN or UPC | 7316577414632 |