
Cooper Bearing Co
01BCP107EXAT
01 Series Cast Iron Split Cylindrical Pillow Block
Item #101908465

each
Product details
- 01 Series Pillow Block
- 1 7/16" Shaft
- 2 3/8" Centerline to Base
- 9" Base Length
- 7 1/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Specifications
Base Height | 7/8 in |
Bolt Hole Spacing Range [Max] | 7 1/2 in |
Base Width | 2 3/8 in |
Housing Material | Cast Iron |
End Type | Open End |
RPM [Max] | 5400 rpm |
Housing Height | 5 1/2 in |
Insert Type | Split Steel Insert |
Bolt Holes | 2 |
Housing Construction | 2 Piece |
Dynamic Load Rating | 14600 lbf |
Shaft Dia. | 1.4375 in |
Pedestal | P 01 |
Bearing Type | Split Cylindrical |
Bearing Design | Expansion |
Series | 01 Series |
Static Load Rating [Max] | 15100 lbf |
Bolt Hole Spacing Range [Min] | 6.75 |
Locking Device | Clamping Ring Collar |
Base Length | 9 in |
Inch/Metric | Inch |
Seal Type | Triple Labyrinth Seals |
Bolt Size | 1/2 in |
Axial Load | 720 lbf |
Pillow Block Type | Thru-Bolt |
Bolt Hole Spacing | 7 1/8 in |
Temperature Range [Max] | 212 °F |
Temperature Range [Min] | 32 °F |
Mounted Unit Duty | Heavy-Duty |
Lubrication | Relubricatable |
Weight | 11.682 LB |
EAN or UPC | 7316576849503 |