Product details
- Split Cylindrical - Expansion
- 2 1/2" Shaft
- 4 1/2" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
- Rolling mill plants
- Trunnions
- Pinions
- Under rollers
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
Specifications
Locking Device | Clamping Ring Collar |
Outer Ring Width | 1 1/16 in |
I.D. | 2 1/2 in |
RPM [Max] | 3940 rpm |
Radial Internal Clearance Specification | Normal Clearance |
Overall Width | 2.192 in |
Cage Material | Steel |
Bore Type | Round Bore, Inch Type |
O.D. | 4.5 in |
Dynamic Load Rating | 21800 lbf |
Enclosure | Unsealed |
Lubrication | Relubricatable |
Bearing Type | Split Cylindrical - Expansion |
Static Load Rating [Max] | 24800 lbf |
Axial Load | 1200 lbf |
Material | Steel |
Seal Type | Unsealed |
Weight | 3.85 LB |
EAN or UPC | 7316576851322 |