- Split Cylindrical - Fixed
- 3 3/4" Shaft
- 6 7/8" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
- Rolling mill plants
- Trunnions
- Pinions
- Under rollers
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
Bearing Type | Split Cylindrical - Fixed |
Bearing Design | Non-Expansion |
O.D. Type | Cylindrical |
Enclosure | Unsealed |
Radial Internal Clearance Specification | Normal Clearance |
Static Load Rating [Max] | 71600 lbf |
I.D. | 3.750 in |
Axial Load | 3600 lbf |
Bore Type | Round Bore |
RPM [Max] | 2340 rpm |
Seal Type | Unsealed |
Dynamic Load Rating | 53700 lbf |
Relubricatable | Yes |
O.D. | 6.875 in |
Duty | Medium-Duty |
Material | Steel |
Outer Ring Width | 1.781 in |
Locking Device | Clamping Ring Collar |
Rolling Element | Split Cylindrical Bearing |
Inch/Metric | Inch Bore |
Radial Internal Clearance | Normal |
Overall Width | 3.188 in |
Lubrication | Relubricatable |
Cage Material | Steel |
Weight | 14.674 LB |
EAN or UPC | 7316576852060 |