- Split Cylindrical - Expansion
- 4" Shaft
- 6 7/8" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
O.D. | 6.875 in |
Material | Steel |
Overall Width | 3.188 in |
Locking Device | Clamping Ring Collar |
Duty | Medium-Duty |
Enclosure | Unsealed |
Inch/Metric | Inch Bore |
Outer Ring Width | 1.781 in |
Dynamic Load Rating | 53700 lbf |
Bore Type | Round Bore |
Static Load Rating [Max] | 71600 lbf |
Bearing Type | Split Cylindrical - Expansion |
Rolling Element | Split Cylindrical Bearing |
Radial Internal Clearance Specification | Normal Clearance |
Radial Internal Clearance | Normal |
Seal Type | Unsealed |
Axial Load | 3600 lbf |
Cage Material | Steel |
I.D. | 4.000 in |
Relubricatable | Yes |
O.D. Type | Cylindrical |
Bearing Design | Expansion |
RPM [Max] | 2340 rpm |
Lubrication | Relubricatable |
Weight | 12.98 LB |
EAN or UPC | 7316576851469 |