
- Cartridge Unit
- 105 mm Shaft
- 8" Outside Diameter
- 5 1/4" Wide
- Clamping Ring Collar
Axial Movement Available | 1/2 in |
Temperature Range [Max] | 212 °F |
Lubrication | Relubricatable |
Housing Width | 5 1/4 in |
Inch/Metric | Metric |
Relubricatable | Yes |
Dynamic Load Rating | 53700 lbf |
Shaft Dia. | 105 mm |
Bearing Design | Expansion |
Duty | Medium-Duty |
Static Load Rating [Max] | 71600 lbf |
Type | Split Cylindrical Bearing |
Housing Material | Cast Iron |
Seal Type | Aluminum Triple Labyrinth Seals |
Temperature Range [Min] | 32 °F |
Bearing Type | Split Cylindrical Bearing |
RPM [Max] | 2340 rpm |
Outside Dia. | 8 in |
Special Features | None |
Locking Device | Clamping Ring Collar |
Cartridge Type | C 06 |
Axial Load | 3600 lbf |
Overall Width | 5 1/4 in |
Weight | 29.216 LB |
EAN or UPC | 7316579385282 |
