
- Cartridge Unit
- 45 mm Shaft
- 4 5/8" Outside Diameter
- 3 13/16" Wide
- Clamping Ring Collar
Lubrication | Relubricatable |
Housing Width | 3 13/16 in |
RPM [Max] | 4630 rpm |
Static Load Rating [Max] | 18000 lbf |
Housing Material | Cast Iron |
Relubricatable | Yes |
Temperature Range [Min] | 32 °F |
Bearing Type | Split Cylindrical Bearing |
Type | Split Cylindrical Bearing |
Locking Device | Clamping Ring Collar |
Seal Type | Aluminum Triple Labyrinth Seals |
Duty | Medium-Duty |
Cartridge Type | C 02 |
Axial Movement Available | 7/32 in |
Axial Load | 810 lbf |
Outside Dia. | 4.625 in |
Shaft Dia. | 45 mm |
Inch/Metric | Metric |
Bearing Design | Expansion |
Overall Width | 3 13/16 in |
Dynamic Load Rating | 16800 lbf |
Special Features | None |
Temperature Range [Max] | 212 °F |
Weight | 9.812 LB |
EAN or UPC | 7316579385138 |
