- Cartridge Unit
- 70 mm Shaft
- 6 3/16" Outside Diameter
- 4 1/2" Wide
- Clamping Ring Collar
Special Features | None |
Cartridge Type | C 04 |
Overall Width | 4 1/2 in |
Seal Type | Aluminum Triple Labyrinth Seals |
Housing Width | 4 1/2 in |
Locking Device | Clamping Ring Collar |
Dynamic Load Rating | 29200 lbf |
Axial Load | 1710 lbf |
Bearing Design | Expansion |
Lubrication | Relubricatable |
Inch/Metric | Metric |
Relubricatable | Yes |
Bearing Type | Split Cylindrical Bearing |
Static Load Rating [Max] | 35300 lbf |
Duty | Medium-Duty |
Axial Movement Available | 5/16 in |
Temperature Range [Max] | 212 °F |
RPM [Max] | 3310 rpm |
Type | Split Cylindrical Bearing |
Temperature Range [Min] | 32 °F |
Outside Dia. | 6.1875 in |
Housing Material | Cast Iron |
Shaft Dia. | 70 mm |
Weight | 1.141 LB |
EAN or UPC | 7316579252386 |