- Cartridge Unit
- 85 mm Shaft
- 7" Outside Diameter
- 5 5/16" Wide
- Clamping Ring Collar
Bearing Design | Expansion |
Seal Type | Aluminum Triple Labyrinth Seals |
Special Features | None |
Lubrication | Relubricatable |
Shaft Dia. | 85 mm |
Outside Dia. | 7 in |
Housing Material | Cast Iron |
Axial Movement Available | 15/32 in |
Locking Device | Clamping Ring Collar |
Temperature Range [Min] | 32 °F |
Bearing Type | Split Cylindrical Bearing |
Temperature Range [Max] | 212 °F |
Housing Width | 5 5/16 in |
Overall Width | 5 5/16 in |
Duty | Medium-Duty |
Dynamic Load Rating | 40300 lbf |
Axial Load | 2790 lbf |
Type | Split Cylindrical Bearing |
RPM [Max] | 2790 rpm |
Relubricatable | Yes |
Static Load Rating [Max] | 50900 lbf |
Cartridge Type | C 05 |
Inch/Metric | Metric |
Weight | 25.894 LB |
EAN or UPC | 7316579385602 |