- 01 Series Pillow Block
- 2 11/16" Shaft
- 3 3/4" Centerline to Base
- 13" Base Length
- 10 5/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Locking Device | Clamping Ring Collar |
Lubrication | Relubricatable |
Series | 01 Series |
Static Load Rating [Max] | 35300 lbf |
Bearing Design | Expansion |
Inch/Metric | Inch |
Pillow Block Type | Thru-Bolt |
End Type | Open End |
Temperature Range [Min] | 32 °F |
Housing Construction | 2 Piece |
Bolt Hole Spacing Range [Max] | 11 in |
Base Length | 13 in |
Bolt Hole Spacing Range [Min] | 10 1/4 in |
Base Height | 1 1/2 in |
Base Width | 3 in |
Housing Height | 8 1/8 in |
Temperature Range [Max] | 212 °F |
Dynamic Load Rating | 29200 lbf |
Insert Type | Split Steel Insert |
RPM [Max] | 3310 rpm |
Housing Material | Cast Iron |
Bolt Holes | 2 |
Shaft Dia. | 2.6875 in |
Axial Load | 1710 lbf |
Bolt Size | 3/4 in |
Seal Type | Triple Labyrinth Seals |
Bolt Hole Spacing | 10 5/8 in |
Mounted Unit Duty | Heavy-Duty |
Pedestal | P 04 |
Bearing Type | Split Cylindrical Bearing |
Weight | 33.77 LB |
EAN or UPC | 7316577762207 |