
- 01 Series Pillow Block
- 2 15/16" Shaft
- 3 3/4" Centerline to Base
- 13" Base Length
- 10 5/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Inch/Metric | Inch Bore |
Static Load Rating [Max] | 35300 lbf |
Housing Height | 8 1/8 in |
Housing Material | Cast Iron |
Seal Type | Triple Labyrinth Seals |
Bolt Hole Spacing Range [Max] | 11 in |
Series | 01 Series |
Temperature Range [Max] | 212 °F |
Shaft Dia. | 2.9375 in |
Base Height | 1 1/2 in |
Locking Device | Clamping Ring Collar |
Mounted Unit Duty | Heavy-Duty |
Axial Load | 1710 lbf |
Bolt Hole Spacing Range [Min] | 10.25 |
Base Width | 3 in |
Pillow Block Type | Thru-Bolt |
Dynamic Load Rating | 29200 lbf |
Bearing Type | Split Cylindrical Bearing |
Housing Construction | 2 Piece |
Lubrication | Relubricatable |
Temperature Range [Min] | 32 °F |
Bolt Hole Spacing | 10 5/8 in |
End Type | Open End |
Pedestal | P 04 |
Bolt Size | 3/4 in |
Insert Type | Split Steel Insert |
Base Length | 13 in |
Bearing Design | Expansion |
RPM [Max] | 3310 rpm |
Bolt Holes | 2 |
Weight | 32.89 LB |
EAN or UPC | 7316577347596 |
