Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01EBCP400EXAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101919669
  • 01 Series Pillow Block
  • 4" Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 4" Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
Mounted Unit Duty Heavy-Duty
Bolt Hole Size 4 in
Temperature Range [Max] 212 °F
Bolt Holes 4
Bolt Hole Spacing Range [Min] 14 in
Insert Type Split Steel Insert
Static Load Rating [Max] 71600 lbf
Housing Height 10 3/4 in
Bolt Hole Spacing 14 1/2 in
Dynamic Load Rating 53700 lbf
Series 01 Series
Bolt Size 3/4 in
Base Width 6 in
Seal Type Triple Labyrinth Seals
Lubrication Relubricatable
Bolt Hole Length 4 in
Pedestal P 06
Shaft Dia. 4 in
Inch/Metric Inch Bore
Locking Device Clamping Ring Collar
Base Length 16 3/4 in
Axial Load 3600 lbf
Bearing Type Split Cylindrical Bearing
Housing Material Cast Iron
Bolt Hole Spacing Range [Max] 15 in
Temperature Range [Min] 32 °F
Base Height 2 in
Housing Construction 2 Piece
RPM [Max] 2340 rpm
End Type Open End
Bearing Design Expansion
Pillow Block Type Thru-Bolt
Weight 62.37 LB
EAN or UPC 7316577439345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison