Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01EBCP80MGRAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101920038
  • 01 Series Pillow Block
  • 80 mm Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 80 mm Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 13 1/8" Bolt Centers
Temperature Range [Max] 212 °F
Series 01 Series
Shaft Dia. 80 mm
Base Length 15 in
Housing Construction 2 Piece
Bolt Hole Spacing 13 1/8 in
Mounted Unit Duty Heavy-Duty
Bolt Hole Length 3 1/2 in
End Type Open End
Housing Height 10 in
Inch/Metric Metric
Bolt Hole Size 3 1/2 in
RPM [Max] 2790 rpm
Bearing Design Non-Expansion
Dynamic Load Rating 40300 lbf
Bolt Size 3/4 in
Pedestal P 05
Insert Type Split Steel Insert
Housing Material Cast Iron
Temperature Range [Min] 32 °F
Pillow Block Type Thru-Bolt
Bolt Holes 4
Lubrication Relubricatable
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing Range [Max] 13 3/8 in
Axial Load 2790 lbf
Locking Device Clamping Ring Collar
Base Width 5 1/2 in
Bearing Type Split Cylindrical Bearing
Base Height 1 3/4 in
Static Load Rating [Max] 50900 lbf
Weight 56.122 LB
EAN or UPC 7316577494474
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison