- Split Cylindrical - Fixed
- 2 7/16" Shaft
- 5" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
I.D. | 2.4375 in |
Overall Width | 2.844 in |
O.D. Type | Cylindrical |
Bore Type | Round Bore |
Axial Load | 1980 lbf |
O.D. | 5.000 in |
Locking Device | Clamping Ring Collar |
Bearing Design | Non-Expansion |
Lubrication | Relubricatable |
Radial Internal Clearance Specification | Normal Clearance |
Dynamic Load Rating | 37100 lbf |
Duty | Heavy-Duty |
Material | Steel |
Seal Type | Unsealed |
RPM [Max] | 3680 rpm |
Bearing Type | Split Cylindrical - Fixed |
Cage Material | Steel |
Enclosure | Unsealed |
Outer Ring Width | 1.531 in |
Inch/Metric | Inch Bore |
Static Load Rating [Max] | 41900 lbf |
Length Through Bore | 2.844 in |
Rolling Element | Split Cylindrical Bearing |
Radial Internal Clearance | Normal |
Relubricatable | Yes |
Weight | 7.414 LB |
EAN or UPC | 7316577240729 |