- Split Cylindrical - Expansion
- 2 3/4" Shaft
- 5 7/8" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Do not use if visibly distorted or worn
Axial Load | 2390 lbf |
Locking Device | Clamping Ring Collar |
Relubricatable | Yes |
Bearing Type | Split Cylindrical - Expansion |
Radial Internal Clearance | Normal |
Dynamic Load Rating | 49200 lbf |
Static Load Rating [Max] | 59000 lbf |
Outer Ring Width | 1 13/16 in |
O.D. Type | Cylindrical |
I.D. | 2.750 in |
Inch/Metric | Inch Bore |
Rolling Element | Split Cylindrical Bearing |
Length Through Bore | 3.25 in |
Overall Width | 3 1/4 in |
Bearing Design | Expansion |
Enclosure | Unsealed |
RPM [Max] | 3080 rpm |
Duty | Heavy-Duty |
Cage Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
Lubrication | Relubricatable |
Seal Type | Unsealed |
Material | Steel |
O.D. | 5.875 in |
Bore Type | Round Bore |
Weight | 11.66 LB |
EAN or UPC | 7316576852961 |