Product details
- Split Cylindrical - Expansion
- 3 7/16" Shaft
- 6 11/16" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Specifications
Radial Internal Clearance Specification | Normal Clearance |
Locking Device | Clamping Ring Collar |
Dynamic Load Rating | 62600 lbf |
Seal Type | Unsealed |
Overall Width | 3.528 in |
Axial Load | 4010 lbf |
I.D. | 3 7/16 in |
RPM [Max] | 2520 rpm |
Outer Ring Width | 1.906 in |
O.D. | 6.6875 in |
Static Load Rating [Max] | 77600 lbf |
Material | Steel |
Length Through Bore | 3.528 in |
Bearing Type | Split Cylindrical - Expansion |
Enclosure | Unsealed |
Bore Type | Round Bore, Inch Type |
Lubrication | Relubricatable |
Cage Material | Steel |
Weight | 15.466 LB |
EAN or UPC | 7316576855658 |