- Split Cylindrical - Expansion
- 4" Shaft
- 7 5/8" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Radial Internal Clearance | Normal |
Enclosure | Unsealed |
Inch/Metric | Inch Bore |
Relubricatable | Yes |
RPM [Max] | 2130 rpm |
Axial Load | 5630 lbf |
Dynamic Load Rating | 80900 lbf |
Outer Ring Width | 2.031 in |
Rolling Element | Split Cylindrical Bearing |
Length Through Bore | 3.622 in |
O.D. | 7.625 in |
Bearing Type | Split Cylindrical - Expansion |
Seal Type | Unsealed |
Locking Device | Clamping Ring Collar |
Static Load Rating [Max] | 102600 lbf |
Radial Internal Clearance Specification | Normal Clearance |
Lubrication | Relubricatable |
Bore Type | Round Bore |
Duty | Heavy-Duty |
O.D. Type | Cylindrical |
Material | Steel |
Cage Material | Steel |
Overall Width | 3.622 in |
I.D. | 4.000 in |
Bearing Design | Expansion |
Weight | 20.416 LB |
EAN or UPC | 7316576853203 |