- Split Cylindrical - Fixed
- 4 3/16" Shaft
- 9" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Do not use if visibly distorted or worn
I.D. | 4.1875 in |
Rolling Element | Split Cylindrical Bearing |
Relubricatable | Yes |
Locking Device | Clamping Ring Collar |
O.D. | 9.000 in |
Overall Width | 3.938 in |
Radial Internal Clearance Specification | Normal Clearance |
Inch/Metric | Inch Bore |
Seal Type | Unsealed |
Static Load Rating [Max] | 129800 lbf |
Bearing Type | Split Cylindrical - Fixed |
Axial Load | 7020 lbf |
RPM [Max] | 1820 rpm |
Outer Ring Width | 2 1/4 in |
Bore Type | Round Bore |
Radial Internal Clearance | Normal |
Lubrication | Relubricatable |
Material | Steel |
Enclosure | Unsealed |
Bearing Design | Non-Expansion |
Duty | Heavy-Duty |
Length Through Bore | 100 mm |
O.D. Type | Cylindrical |
Cage Material | Steel |
Dynamic Load Rating | 100500 lbf |
Weight | 34.408 LB |
EAN or UPC | 7316577240866 |