
- Split Cylindrical - Expansion
- 5" Shaft
- 10" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Cage Material | Steel |
Axial Load | 8600 lbf |
RPM [Max] | 1600 rpm |
Material | Steel |
Duty | Heavy-Duty |
Bearing Type | Split Cylindrical - Expansion |
Bearing Design | Expansion |
Seal Type | Unsealed |
O.D. | 10.000 in |
Enclosure | Unsealed |
Length Through Bore | 4.5 in |
Lubrication | Relubricatable |
Static Load Rating [Max] | 160700 lbf |
Inch/Metric | Inch Bore |
Radial Internal Clearance Specification | Normal Clearance |
Rolling Element | Split Cylindrical Bearing |
Dynamic Load Rating | 123300 lbf |
Outer Ring Width | 2 1/2 in |
Bore Type | Round Bore |
Overall Width | 4 1/2 in |
Relubricatable | Yes |
O.D. Type | Cylindrical |
I.D. | 5.000 in |
Locking Device | Clamping Ring Collar |
Radial Internal Clearance | Normal |
Weight | 44.33 LB |
EAN or UPC | 7316576853296 |
