- Split Cylindrical - Expansion
- 5 3/16" Shaft
- 10 3/4" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Always stand clear of loads being lifted
Rolling Element | Split Cylindrical Bearing |
Bearing Design | Expansion |
Dynamic Load Rating | 137500 lbf |
Bore Type | Round Bore |
Relubricatable | Yes |
Axial Load | 10220 lbf |
I.D. | 5.1875 in |
Outer Ring Width | 2 5/8 in |
Duty | Heavy-Duty |
O.D. | 10.750 in |
Seal Type | Unsealed |
Lubrication | Relubricatable |
Material | Steel |
Length Through Bore | 4.625 in |
Locking Device | Clamping Ring Collar |
Static Load Rating [Max] | 182000 lbf |
Overall Width | 4 5/8 in |
RPM [Max] | 1450 rpm |
Radial Internal Clearance | Normal |
Bearing Type | Split Cylindrical - Expansion |
Enclosure | Unsealed |
Cage Material | Steel |
Inch/Metric | Inch Bore |
O.D. Type | Cylindrical |
Radial Internal Clearance Specification | Normal Clearance |
Weight | 53.548 LB |
EAN or UPC | 7316577241030 |