
End Type | Open End |
Seal Type | Aluminum Triple Labyrinth Seals |
Series | 02 |
Inch/Metric | Inch |
Housing Construction | Two Piece |
Bearing Design | Expansion |
Housing Material | Cast Iron |
Mounted Unit Duty | Heavy Duty |
Bearing Type | Split Cylindrical |
Shaft Dia. | 4 in |
Locking Device | Clamping Ring Collar |
Weight | 104.896 LB |
EAN or UPC | 7316579390156 |
