
Cooper Bearing Co
02BCSAFC526407EXAT
02 Series SAFC Split Bearing Units - Heavy Duty
Item #101997086

each
Product details
- 02 Series SAFC Split Bearing Unit
- Heavy-Duty
- Expansion Type
- Cast Iron
- 1,820 RPM
Specifications
Base Width | 5 1/8 in |
Housing Material | Cast Iron |
Mounted Unit Duty | Heavy-Duty |
Seal Type | Triple-Ring Metal Labyrinth Seals |
RPM [Max] | 1820 rpm |
Weight | 151.404 LB |
EAN or UPC | 7316577546845 |