
Cooper Bearing Co
02BCSAFC526407GRAT
SUPERSEDED TO COOP_02EBCSAFC526407GRAT, MTRL - 118256262
Item #101998012

each
Product details
- 02 Series SAFC Split Bearing Unit
- Heavy-Duty
- Fixed Type
- Cast Iron
- 1,820 RPM
Specifications
Housing Material | Cast Iron |
Duty | Heavy-Duty |
Base Width | 5 1/8 in |
Seal Type | Triple Labyrinth Seals |
RPM [Max] | 1820 rpm |
Bearing Type | Split Cylindrical |
Weight | 151.91 LB |
EAN or UPC | 7316577546852 |