- Split Cylindrical - Fixed
- 5 7/16" Shaft
- 12" OD
- 03 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Length Through Bore | 147 mm |
RPM [Max] | 1340 rpm |
I.D. | 5.4375 in |
Bearing Design | Non-Expansion |
Inch/Metric | Inch Bore |
Bore Type | Round Bore |
Seal Type | Unsealed |
Lubrication | Relubricatable |
Overall Width | 5.787 in |
Material | Steel |
O.D. | 12.000 in |
Bearing Type | Split Cylindrical - Fixed |
Duty | Very Heavy-Duty |
Radial Internal Clearance Specification | Normal Clearance |
Enclosure | Unsealed |
O.D. Type | Cylindrical |
Dynamic Load Rating | 204600 lbf |
Relubricatable | Yes |
Static Load Rating [Max] | 240500 lbf |
Axial Load | 13230 lbf |
Radial Internal Clearance | Normal |
Locking Device | Clamping Ring Collar |
Rolling Element | Split Cylindrical Bearing |
Cage Material | Steel |
Outer Ring Width | 3 1/8 in |
Weight | 89.76 LB |
EAN or UPC | 7316577372048 |