
- Cartridge Unit
- 100 mm Shaft
- 12 1/8" Outside Diameter
- 8 1/8" Wide
- Clamping Ring Collar
Inch/Metric | Metric |
Locking Device | Clamping Ring Collar |
Dynamic Load Rating | 139000 lbf |
Bearing Type | Split Cylindrical Bearing |
Cartridge Type | C 54 |
Duty | Very Heavy-Duty |
Lubrication | Relubricatable |
Shaft Dia. | 100 mm |
Housing Width | 8 1/8 in |
Relubricatable | Yes |
Temperature Range [Min] | 32 °F |
Bearing Design | Expansion |
Seal Type | Aluminum Triple Labyrinth Seals |
Special Features | None |
Housing Material | Cast Iron |
RPM [Max] | 1820 rpm |
Outside Dia. | 12.125 in |
Static Load Rating [Max] | 153900 lbf |
Temperature Range [Max] | 212 °F |
Type | Split Cylindrical Bearing |
Axial Movement Available | 15/32 in |
Axial Load | 7020 lbf |
Overall Width | 8 1/8 in |
Weight | 157.476 LB |
EAN or UPC | 7316579388078 |
