- Cartridge Unit
- 200 mm Shaft
- 19 1/4" Outside Diameter
- 11 13/16" Wide
- Clamping Ring Collar
Outside Dia. | 19.25 in |
Housing Width | 11 13/16 in |
Temperature Range [Min] | 32 °F |
Overall Width | 11 13/16 in |
Type | Split Cylindrical Bearing |
Seal Type | Aluminum Triple Labyrinth Seals |
Axial Load | 22410 lbf |
Dynamic Load Rating | 339200 lbf |
Cartridge Type | C 61 |
Axial Movement Available | 21/32 in |
Bearing Design | Non-Expansion |
Bearing Type | Split Cylindrical Bearing |
Relubricatable | Yes |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Special Features | None |
Inch/Metric | Metric |
Shaft Dia. | 200 mm |
Duty | Very Heavy-Duty |
RPM [Max] | 880 rpm |
Temperature Range [Max] | 212 °F |
Static Load Rating [Max] | 455000 lbf |
Locking Device | Clamping Ring Collar |
Weight | 475.156 LB |
EAN or UPC | 7316579389136 |